Overview
Mfr description
76404102 76404102 IMPORT 7PC. MICROMETER
Specifications
- For Use WithAny Micrometer
- TypeAnvil
- Number Of Pieces7
- Maximum Measurement12.0000 in, 12 in, 305.00 mm
- Minimum Measurement1.0000 in, 1 in, 25.00 mm
- Anvil TypeBall, Blade, Comparator, Disk, Knife, Spline, Super Spline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data