Motion
76414127
0" to 12" Range, 0.001" Graduation, 0.2" per Revolution, Dial Caliper;White Face, 2.36" Jaw Length
Mi Item #11762183
MFR #76414127
Price$119.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 12" Range, 0.001" Graduation, 0.2" per Revolution, Dial Caliper;White Face, 2.36" Jaw Length
Mi Item #11762183
MFR #76414127

Mfr description
76414127 76414127 12"X.001"GRAD, .200/RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.50/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    2.3600 in

Details

  • Application
    Depth, Inside Diameter, Outside Diameter
  • Dial Case Color
    Chrome
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Finish Coating
    Satin Chrome
  • Includes
    Case
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    12 in
  • Range per Revolution
    0.200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)