1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
76429182
18" Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial and Counter Display
Mi Item #
11762185
MFR #
76429182
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 76429182
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
76429182
18" Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial and Counter Display
Mi Item #
11762185
MFR #
76429182
Mfr description
76429182 76429182 18"X .1"/.001" GRD DIG
Dial height gages with a dial and counter allow for accurate and easy-to-read fine and coarse measurements
The resettable digital counter has two displays that individually measure upward and downward measurments from a preset zero
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Graduation
0.0010 in
Details
Accuracy
0.0020 in
Data Output
No
Display Type
Dial & Counter
Maximum Measurement
18 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items