Motion
76429208
20" Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial and Counter Display
MI ITEM #11762186
MFR #76429208
List Price$666.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20" Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial and Counter Display
MI ITEM #11762186
MFR #76429208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$666.12/each for your price

Overview

Mfr description
76429208 76429208 20"X.1"/.001"GRAD. DIG
  • Dial height gages with a dial and counter allow for accurate and easy-to-read fine and coarse measurements
  • The resettable digital counter has two displays that individually measure upward and downward measurments from a preset zero

Specifications

  • Maximum Measurement
    20 in
  • Accuracy
    0.0020 in
  • Display Type
    Dial & Counter
  • Data Output
    No
  • Graduation
    0.0010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text