Motion
76444256
22 Piece, #4-48 Inch Thread, Steel, Drop Indicator Point Kit;Use With Measuring Tool Kits 135-0010, 135-0011, 135-0006, 135-0007, 135-0012, 135-0013
Mi Item #11762188
MFR #76444256
Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Piece, #4-48 Inch Thread, Steel, Drop Indicator Point Kit;Use With Measuring Tool Kits 135-0010, 135-0011, 135-0006, 135-0007, 135-0012, 135-0013
Mi Item #11762188
MFR #76444256

Mfr description
76444256 76444256 22PC DIAL INDICATOR SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.90/each

Specifications

Dimensions

  • Thread Size
    #4-48

Details

  • Ball Material
    Steel
  • For Use With
    Measuring Tool Kits 135-0010, 135-0011, 135-0006, 135-0007, 135-0012, 135-0013
  • Includes
    0.175" Flat Point, 0.225" Ball Point, 0.250" Flat Point, 0.312" Bent Stem Point, 0.385" Flat Point, 0.395" Ball Point, 0.500" Conical Point, 0.500" Flat Point, 0.625" Ball Point, 0.625" Conical Point, 0.625" Flat Point, 0.723" Stem Point,0.750" Conical Point, 0.750" Flat Point, 0.821" Stem Point, 0.825" Ball Point, 0.875" Ball Point, 0.875" Conical Point, 0.875" Flat Point, 0.895" Flat Point, 1.160" Stem Point, 1.250" Flat Point
  • Number Of Pieces
    22
  • Style
    Flat;Ball;Bent Stem;Conical
  • Type
    Drop Indicator Point Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)