Motion
76450063
1/2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-9/32" Dial, Revolution Counter
MI ITEM #11762190
MFR #76450063
Price$55.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-9/32" Dial, Revolution Counter
MI ITEM #11762190
MFR #76450063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.65/each

Specifications

Dimensions

  • Dial Diameter
    2.2813 in
  • Dial Reading
    0-100

Details

  • Back Type
    Lug
  • Dial Color
    White
  • Dial Graduation
    0.001000 in
  • Maximum Measurement
    0.5000 in
  • Revolution Counter
    Yes

Overview

Mfr description
76450063 76450063 .500"X.001"GRAD., 0-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought