1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
76450071
1" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-9/32" Dial, Revolution Counter
MI ITEM #
11762191
MFR #
76450071
Price
$63.43
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Dial Indicators
Value Collection 76450071
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
76450071
1" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-9/32" Dial, Revolution Counter
MI ITEM #
11762191
MFR #
76450071
Mfr description
76450071 76450071 1"X.001"GRAD. 0-100 DI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$63
.43
/each
Add to Cart
Specifications
Dimensions
Dial Diameter
2.2813 in
Dial Reading
0-100
Details
Back Type
Lug
Dial Color
White
Dial Graduation
0.001000 in
Maximum Measurement
1 in
Revolution Counter
Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items