Motion
76450089
2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-9/32" Dial, Revolution Counter
MI ITEM #11762192
MFR #76450089
List Price$141.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2-9/32" Dial, Revolution Counter
MI ITEM #11762192
MFR #76450089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$141.53/each for your price

Overview

Mfr description
76450089 76450089 2" 0.001" DIAL INDICAT

Specifications

  • Maximum Measurement
    2 in
  • Dial Graduation
    0.001000 in
  • Dial Reading
    0-100
  • Dial Color
    White
  • Dial Diameter
    2.2813 in
  • Back Type
    Lug
  • Revolution Counter
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text