Motion
76457035
26 Piece, 0.5 to 13 mm Radius, Steel Radius Gage Set 0.5 mm Graduation, Satin Chrome Coated
Mi Item #11762195
MFR #76457035
Price$117.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Piece, 0.5 to 13 mm Radius, Steel Radius Gage Set 0.5 mm Graduation, Satin Chrome Coated
Mi Item #11762195
MFR #76457035

Mfr description
76457035 76457035 26PC .5-13MM RADIUS GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.35/each

Specifications

Dimensions

  • Maximum Radius
    13.00 mm
  • Minimum Radius
    0.50 mm

Details

  • Finish Coating
    Satin Chrome
  • Holder Included
    Yes
  • Material
    Steel
  • Number Of Pieces
    26
  • Radii Included
    0.50 mm, 1.00 mm, 1.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 13.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)