Overview
Mfr description
76504422 76504422 1-1/16-18 IMPORT SPEC
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNEF
- Thread DirectionRight Hand
- Thickness1 in
- Thread Size1-1/16 - 18
- MaterialCarbon Steel
- Hex Size2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data