Specifications
Dimensions
- Hex Size2-3/16 in
- Thickness1 in
- Thread Size1-1/4 - 10
Details
- MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)