Motion
76504463
1-1/4 - 16 UNS Thread, 2-3/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11762315
MFR #76504463
Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 16 UNS Thread, 2-3/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11762315
MFR #76504463

Mfr description
76504463 76504463 1-1/4-16 CARBON STEEL
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.10/each

Specifications

Dimensions

  • Hex Size
    2-3/16 in
  • Thickness
    1 in
  • Thread Size
    1-1/4 - 16

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)