Motion
76904994
Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11762618
MFR #76904994
Price$111.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11762618
MFR #76904994

Mfr description
76904994 76904994 1-1/4"SM PLATED/PLSTC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.15/each

Specifications

Dimensions

  • Bolt Size
    7/16,0.4375
  • Bore Diameter  
    1-1/4 in
  • Overall Height  
    1.5938 in
  • Overall Length
    5.8125 in
  • Overall Width
    3.1563 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Lock Type
    Set Screw
  • Locking Device
    Set Screw
  • Material
    Thermoplastic Housing with Zinc Chromate Plated Bearing Insert
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    2,540.00
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)