1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
76938489
16 to 10 AWG, 600 Volt, Closed End Twist on Wire Connector;Clear (Color)
MI ITEM #
11762621
MFR #
76938489
Price
$25.30
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 76938489
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
76938489
16 to 10 AWG, 600 Volt, Closed End Twist on Wire Connector;Clear (Color)
MI ITEM #
11762621
MFR #
76938489
Mfr description
76938489 76938489 16-10 AWG CLOSED END C
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$25
.30
/each
Add to Cart
Specifications
Dimensions
Max Number Of Wires Wire Size
10 AWG
Min Number Of Wires Wire Size
16 AWG
Details
Color
Clear
Voltage
600 V
Wire Connector Style
Closed End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items