Motion
77145258
3/8-16 UNC, 2-3/4" OAL, Steel Plow Bolt Uncoated, Grade 5
MI ITEM #11762632
MFR #77145258
List Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 2-3/4" OAL, Steel Plow Bolt Uncoated, Grade 5
MI ITEM #11762632
MFR #77145258

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.05/each for your price

Overview

Mfr description
77145258 77145258 3/8-16X2-3/4 3 STEEL G
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2-3/4 in
  • Material
    Steel
  • Thread Size
    3/8-16 in
  • Coating
    Uncoated
  • Fastener Standard
    ASME/ANSI B18.9; SAE J429
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text