Motion
77145290
7/16-14 UNC, 1-1/4" OAL, Steel Plow Bolt Uncoated, Grade 5
Mi Item #11762636
MFR #77145290
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC, 1-1/4" OAL, Steel Plow Bolt Uncoated, Grade 5
Mi Item #11762636
MFR #77145290

Mfr description
77145290 77145290 7/16-14X1-1/4 3 STEEL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    7/16-14 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASME/ANSI B18.9; SAE J429
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)