Motion
77145464
5/8-11 UNC, 2-1/4" OAL, Steel Plow Bolt Uncoated, Grade 5
MI ITEM #11762653
MFR #77145464
List Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 2-1/4" OAL, Steel Plow Bolt Uncoated, Grade 5
MI ITEM #11762653
MFR #77145464

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.13/each for your price

Overview

Mfr description
77145464 77145464 5/8-11X2-1/4 3 STEEL G
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Uncoated
  • Fastener Standard
    ASME/ANSI B18.9; SAE J429
  • Head Type
    Flat
  • Length
    2-1/4 in
  • Length Measurement Type
    Overall Length
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought