Motion
77145647
3/4-10 UNC, 2-3/4" OAL, Alloy Steel Plow Bolt Uncoated, Grade 8
MI ITEM #11762672
MFR #77145647
List Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 2-3/4" OAL, Alloy Steel Plow Bolt Uncoated, Grade 8
MI ITEM #11762672
MFR #77145647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.90/each for your price

Overview

Mfr description
77145647 77145647 3/4-10X2-3/4 3 STL GR8
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Length
    2-3/4 in
  • Material
    Alloy Steel
  • Thread Size
    3/4-10 in
  • Coating
    Uncoated
  • Fastener Standard
    SAE J429
  • Head Type
    Domed
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought