Motion
77145738
5/8-11 UNC, 2-1/4" OAL Bucket Tooth Bolt
Mi Item #11762681
MFR #77145738
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 2-1/4" OAL Bucket Tooth Bolt
Mi Item #11762681
MFR #77145738

Mfr description
77145738 77145738 5/8-11X2-1/4 7 HEAD ST
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Length
    2-1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/8-11 in

Details

  • Fastener Standard
    ASME B18.9; J429
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)