Motion
77145753
5/8-11 UNC, 4-1/2" OAL Bucket Tooth Bolt
MI ITEM #11762683
MFR #77145753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 4-1/2" OAL Bucket Tooth Bolt
MI ITEM #11762683
MFR #77145753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77145753 77145753 5/8-11X4-1/2 7 HEAD ST
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Fastener Standard
    ASME B18.9; J429
  • Finish Coating
    Uncoated
  • Length Measurement Type
    Overall Length
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC
  • Length
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought