Motion
77145811
3/4-10 UNC, 3-1/2" OAL Bucket Tooth Bolt
Mi Item #11762688
MFR #77145811
Price$10.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 3-1/2" OAL Bucket Tooth Bolt
Mi Item #11762688
MFR #77145811

Mfr description
77145811 77145811 3/4-10X3-1/2 7 HEAD ST
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.75/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    3/4-10 in

Details

  • Fastener Standard
    ASME B18.9; J429
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)