Motion
77340214
3MT Taper Shank 1/4" Hole End Mill Holder/Adapter;1/2-13 Drawbar
MI ITEM #11762758
MFR #77340214
List Price$58.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3MT Taper Shank 1/4" Hole End Mill Holder/Adapter;1/2-13 Drawbar
MI ITEM #11762758
MFR #77340214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.25/each for your price

Overview

Mfr description
77340214 77340214 3MT 1/4" HOLE DIA DRAW

Specifications

  • Drawbar Thread Size
    1/2-13 in
  • Hole Diameter
    1/4 in
  • Shank Type
    Taper Shank,Taper Shank
  • Taper Size
    3MT
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought