Motion
77419117
9/16" Diam, 15/64" Wide, Cobalt T-Slot Cutter - 17/64" Neck Diam, 35/64" Neck Length, 1/2" Shank Diam, 2-19/32" OAL, 1/4" Bolt, Uncoated
MI ITEM #11762761
MFR #77419117
List Price$109.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, 15/64" Wide, Cobalt T-Slot Cutter - 17/64" Neck Diam, 35/64" Neck Length, 1/2" Shank Diam, 2-19/32" OAL, 1/4" Bolt, Uncoated
MI ITEM #11762761
MFR #77419117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.70/each for your price

Overview

Mfr description
77419117 77419117 1/4X9/16X15/64" COB T-
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    1/4 in
  • Cutter Diameter
    9/16 in
  • Cutter Width
    15/64 in
  • Material
    Cobalt
  • Neck Diameter
    0.2656 in
  • Shank Diameter
    1/2 in
  • Overall Length
    2-19/32 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Tooth Type
    Straight
  • Neck Length
    35/64 in
  • Material Grade
    M42
  • Roughing Type
    None
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought