Motion
77419125
21/32" Diam, 17/64" Wide, Cobalt T-Slot Cutter - 21/64" Neck Diam, 39/64" Neck Length, 1/2" Shank Diam, 2-11/16" OAL, 5/16" Bolt, Uncoated
MI ITEM #11762762
MFR #77419125
Price$123.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/32" Diam, 17/64" Wide, Cobalt T-Slot Cutter - 21/64" Neck Diam, 39/64" Neck Length, 1/2" Shank Diam, 2-11/16" OAL, 5/16" Bolt, Uncoated
MI ITEM #11762762
MFR #77419125

Mfr description
77419125 77419125 5/16X21/32X17/64" COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.98/each

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Cutter Diameter
    21/32 in
  • Cutter Width
    17/64 in
  • Neck Diameter
    0.3281 in
  • Neck Length
    39/64 in
  • Overall Length
    2-11/16 in
  • Shank Diameter
    1/2 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    8
  • Roughing Type
    None
  • Tooth Type
    Straight
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)