Motion
77419133
25/32" Diam, 21/64" Wide, Cobalt T-Slot Cutter - 13/32" Neck Diam, 3/4" Neck Length, 3/4" Shank Diam, 3-1/4" OAL, 3/8" Bolt, Uncoated
MI ITEM #11762763
MFR #77419133
List Price$136.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25/32" Diam, 21/64" Wide, Cobalt T-Slot Cutter - 13/32" Neck Diam, 3/4" Neck Length, 3/4" Shank Diam, 3-1/4" OAL, 3/8" Bolt, Uncoated
MI ITEM #11762763
MFR #77419133

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$136.70/each for your price

Overview

Mfr description
77419133 77419133 3/8X25/32X21/64" COB T
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    3/8 in
  • Cutter Diameter
    25/32 in
  • Cutter Width
    21/64 in
  • Material
    Cobalt
  • Neck Diameter
    0.4063 in
  • Shank Diameter
    3/4 in
  • Overall Length
    3-1/4 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Tooth Type
    Straight
  • Neck Length
    3/4 in
  • Material Grade
    M42
  • Roughing Type
    None
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought