Motion
77419794
1/4" Diam, 5/8" LOC, 3 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 2-7/16" OAL, 3/8" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
MI ITEM #11762774
MFR #77419794
List Price$38.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 5/8" LOC, 3 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 2-7/16" OAL, 3/8" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
MI ITEM #11762774
MFR #77419794

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.18/each for your price

Overview

Mfr description
77419794 77419794 1/4X3/8X5/8" 3FL COBAL
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface
  • Used in applications where plunge cutting is not necessary
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    1/4 in
  • Finish Coating
    Uncoated
  • Length of Cut
    5/8 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Center Cutting
    Non-Center Cutting
  • Helix Angle
    30
  • Overall Length
    2-7/16 in
  • Shank Type
    Weldon Shank
  • Material Grade
    M42
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought