Motion
77419885
1" Diam, 2" LOC, 3 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 4-1/2" OAL, 1" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
Mi Item #11762783
MFR #77419885
Price$177.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, 2" LOC, 3 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 4-1/2" OAL, 1" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
Mi Item #11762783
MFR #77419885

Mfr description
77419885 77419885 1"X1"X2" 3FL VALUE ROU
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.48/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut
    2 in
  • Mill Diameter
    1 in
  • Overall Length
    4-1/2 in
  • Shank Diameter
    1 in

Details

  • Center Cutting
    Non-Center Cutting
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    3
  • Shank Type
    Weldon Shank
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)