Motion
77752004
4 Jaws, 3" Diam, Independent Manual Lathe Chuck - Plain Back Mount Spindle, 0.8661" Through Hole Diam, Cast Iron
MI ITEM #11762799
MFR #77752004
List Price$214.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Jaws, 3" Diam, Independent Manual Lathe Chuck - Plain Back Mount Spindle, 0.8661" Through Hole Diam, Cast Iron
MI ITEM #11762799
MFR #77752004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$214.50/each for your price

Overview

Mfr description
77752004 77752004 3" 4-JAW SOLID JAW PLA
  • Cast iron also called semi-steel is the industry standard for chuck body material.
  • Independent chucks are designed with jaws that move independantly of one another.

Specifications

  • Chuck Size
    3
  • Mount
    Plain Back
  • Body Length
    1-21/32 in
  • Includes
    (2) Sets of Hard Solid Jaws
  • Jaw Height
    1/2 in
  • Number Of Jaws
    4
  • Chuck Diameter
    3.1496 in
  • Chuck Type
    Independent
  • Number of Jaw Pieces
    One-Piece
  • Reversible Jaws
    Nonreversible Jaws
  • Body Material
    Cast Iron (Semi-Steel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text