Motion
77752095
13 and Under Inch Lathe Swing, Rocker Tool Post 1-7/8 x 5/8 Inch Opening, 3-3/8 Inch Overall Height, 2 x 2 x 5/16 Inch Plate
MI ITEM #11762800
MFR #77752095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 and Under Inch Lathe Swing, Rocker Tool Post 1-7/8 x 5/8 Inch Opening, 3-3/8 Inch Overall Height, 2 x 2 x 5/16 Inch Plate
MI ITEM #11762800
MFR #77752095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Opening Size
    1-7/8 in x 5/8 in
  • Overall Height
    3-3/8 in
  • Plate Size
    2 in x 2 in x 5/16 in

Details

  • Lathe Swing
    13 in & Under
  • Through Coolant
    No
  • Type
    Rocker Tool Post

Overview

Mfr description
77752095 77752095 1-7/8X5/8" 0-13"SWNG R
  • Rocker tool posts hold a single toolholder or cutting bit and the center height for cutting can be adjusted without shims.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought