Motion
77752103
14 to 20 Inch Lathe Swing, Rocker Tool Post 2-1/2 x 3/4 Inch Opening, 4-7/8 Inch Overall Height, 2 x 2-1/4 x 7/16 Inch Plate
MI ITEM #11762801
MFR #77752103
List Price$82.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 to 20 Inch Lathe Swing, Rocker Tool Post 2-1/2 x 3/4 Inch Opening, 4-7/8 Inch Overall Height, 2 x 2-1/4 x 7/16 Inch Plate
MI ITEM #11762801
MFR #77752103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.53/each for your price

Overview

Mfr description
77752103 77752103 2-1/2X3/4 14-20"SWNG R
  • Rocker tool posts hold a single toolholder or cutting bit and the center height for cutting can be adjusted without shims.

Specifications

  • Lathe Swing
    14 in to 20 in
  • Opening Size
    2-1/2 in x 3/4 in
  • Overall Height
    4-7/8 in
  • Plate Size
    2 in x 2-1/4 in x 7/16 in
  • Through Coolant
    No
  • Type
    Rocker Tool Post

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text