Motion
77915080
Three-Bolt Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11762803
MFR #77915080
List Price$164.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11762803
MFR #77915080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$164.55/each for your price

Overview

Mfr description
77915080 77915080 1-1/4S" PLATED/PLASTIC

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Overall Length
    5.4688 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    3.2500 in
  • Radial Static Load Capacity
    2,540.00
  • Bolt Size
    3/8,0.3750
  • Lock Type
    Set Screw
  • Material
    Thermoplastic Housing with Zinc Chromate Plated Bearing Insert
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text