Motion
78004835
1/16" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #11763117
MFR #78004835
Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #11763117
MFR #78004835

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.96/each

Specifications

Dimensions

  • Inside Diameter  
    2.5180 in - 63.96 mm
  • Outside Diameter  
    2.8840 in - 82.55 mm
  • Thickness
    0.0700 in - 1/16 in - 1.78 mm

Details

  • Dash Number
    333
  • Durometer
    55
  • Material
    PTFE
  • Product Type
    O-Rings

Overview

Mfr description
78004835 78004835 TST333 SNGL TURN 10/PK
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought