Motion
78007705
120 Max psi High Power Venturi Nozzle Heavy Duty High Force Blow Gun; 1/4 NPT Inlet, 4" Tube Length, Aluminum
MI ITEM #11763119
MFR #78007705
List Price$48.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Max psi High Power Venturi Nozzle Heavy Duty High Force Blow Gun; 1/4 NPT Inlet, 4" Tube Length, Aluminum
MI ITEM #11763119
MFR #78007705

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.80/each for your price

Overview

Mfr description
78007705 78007705 4" PISTOL GRIP HD HIGH

Specifications

  • Air Pressure
    120 psi
  • Inlet size
    1/4 NPT
  • Material
    Aluminum
  • Decibel Rating
    108 dB
  • Flow Rate
    54 cfm
  • PSC Code
    5130
  • Style
    Heavy Duty High Force Gun
  • Tip Type
    High Power Venturi Nozzle
  • Tube Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought