Motion
78007754
120 Max psi High Power Venturi Nozzle Heavy Duty High Force Blow Gun; 1/4 NPT Inlet, 24" Tube Length, Aluminum
Mi Item #11763123
MFR #78007754
Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Max psi High Power Venturi Nozzle Heavy Duty High Force Blow Gun; 1/4 NPT Inlet, 24" Tube Length, Aluminum
Mi Item #11763123
MFR #78007754

Mfr description
78007754 78007754 24" PISTOL GRIP HD HIG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.10/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    24 in

Details

  • Air Pressure
    120 psi
  • Decibel Rating
    108 dB
  • Flow Rate
    54 cfm
  • Material
    Aluminum
  • PSC Code
    5130
  • Style
    Heavy Duty High Force Gun
  • Tip Type
    High Power Venturi Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)