Motion
78007788
120 Max psi High Power Venturi Nozzle Heavy Duty High Force Blow Gun; 1/4 NPT Inlet, Aluminum
MI ITEM #11763126
MFR #78007788
List Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Max psi High Power Venturi Nozzle Heavy Duty High Force Blow Gun; 1/4 NPT Inlet, Aluminum
MI ITEM #11763126
MFR #78007788

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.65/each for your price

Overview

Mfr description
78007788 78007788 PISTOL GRIP HD HIGH FL

Specifications

  • Air Pressure
    120 psi
  • Inlet size
    1/4 NPT
  • Material
    Aluminum
  • Decibel Rating
    108 dB
  • Flow Rate
    52 cfm
  • PSC Code
    5130
  • Style
    Heavy Duty High Force Gun
  • Tip Type
    High Power Venturi Nozzle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought