Motion
78007812
120 Max psi Whisper Jet Pistol Grip Blow Gun; 1/4 NPT Inlet, 18" Tube Length, Aluminum
MI ITEM #11763129
MFR #78007812
List Price$98.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Max psi Whisper Jet Pistol Grip Blow Gun; 1/4 NPT Inlet, 18" Tube Length, Aluminum
MI ITEM #11763129
MFR #78007812

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.95/each for your price

Overview

Mfr description
78007812 78007812 18" PISTOL GRIP QUIET

Specifications

  • Air Pressure
    120 psi
  • Inlet size
    1/4 NPT
  • Material
    Aluminum
  • Decibel Rating
    99 dB
  • Flow Rate
    29 cfm
  • PSC Code
    5130
  • Tip Type
    Whisper Jet
  • Tube Length
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text