Motion
78007838
120 Max psi Whisper Jet Pistol Grip Blow Gun; 1/4 NPT Inlet, 36" Tube Length, Aluminum
Mi Item #11763131
MFR #78007838
Price$85.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Max psi Whisper Jet Pistol Grip Blow Gun; 1/4 NPT Inlet, 36" Tube Length, Aluminum
Mi Item #11763131
MFR #78007838

Mfr description
78007838 78007838 36" PISTOL GRIP QUIET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.35/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    36 in

Details

  • Air Pressure
    120 psi
  • Decibel Rating
    99 dB
  • Flow Rate
    29 cfm
  • Material
    Aluminum
  • PSC Code
    5130
  • Tip Type
    Whisper Jet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)