Motion
78007846
120 Max psi Whisper Jet Pistol Grip Blow Gun; 1/4 NPT Inlet, 48" Tube Length, Aluminum
MI ITEM #11763132
MFR #78007846
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Max psi Whisper Jet Pistol Grip Blow Gun; 1/4 NPT Inlet, 48" Tube Length, Aluminum
MI ITEM #11763132
MFR #78007846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78007846 78007846 48" PISTOL GRIP QUIET

Specifications

  • Air Pressure
    120 psi
  • Inlet size
    1/4 NPT
  • Material
    Aluminum
  • Decibel Rating
    99 dB
  • Flow Rate
    29 cfm
  • PSC Code
    5130
  • Tip Type
    Whisper Jet
  • Tube Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought