Motion
78055944
M18x2.50mm Metric Coarse, 50mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, Uncoated, 27mm Hex
MI ITEM #11763271
MFR #78055944
List Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18x2.50mm Metric Coarse, 50mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, Uncoated, 27mm Hex
MI ITEM #11763271
MFR #78055944

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.88/each for your price

Overview

Mfr description
78055944 78055944 M18X50 A2 18-8 SS FULL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    inM18x2.50 mm
  • Length
    50.00 in
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Material Grade
    18-8, Austenitic Grade A2
  • Coating
    Uncoated
  • Fastener Standard
    DIN 933
  • Hex Size
    in27.00 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text