Motion
78066271
5/8" Diam Milling Machine Arbor - Stub Style, Straight Shank, 1/2" Shank Diam, 102.4mm OAL
MI ITEM #11763497
MFR #78066271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam Milling Machine Arbor - Stub Style, Straight Shank, 1/2" Shank Diam, 102.4mm OAL
MI ITEM #11763497
MFR #78066271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78066271 78066271 1/2SS MOUNTX5/8 PILOT
  • Milling machine arbors are used for holding milling cutters and slitting saws
  • They can hold one or more milling cutters or saws with the use of arbor spacers and shims
  • Stub arbors are used for holding saws or small cutters
  • They fit into end mill adapters.

Specifications

  • Arbor Diameter
    5/8 in
  • Milling Arbor Style
    Stub
  • Shank Diameter
    1/2 in
  • Shank Type
    Straight Shank
  • Shoulder To Nut Length
    1 in
  • Type
    Milling Machine Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text