Motion
78066305
3/4" Diam Milling Machine Arbor - Stub Style, Straight Shank, 3/4" Shank Diam, 111.9mm OAL
MI ITEM #11763499
MFR #78066305
List Price$70.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Milling Machine Arbor - Stub Style, Straight Shank, 3/4" Shank Diam, 111.9mm OAL
MI ITEM #11763499
MFR #78066305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.48/each for your price

Overview

Mfr description
78066305 78066305 3/4SS MOUNTX3/4 PILOT
  • Milling machine arbors are used for holding milling cutters and slitting saws
  • They can hold one or more milling cutters or saws with the use of arbor spacers and shims
  • Stub arbors are used for holding saws or small cutters
  • They fit into end mill adapters.

Specifications

  • Arbor Diameter
    3/4 in
  • Milling Arbor Style
    Stub
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight Shank
  • Shoulder To Nut Length
    1 in
  • Type
    Milling Machine Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text