Motion
78066396
1/32" Radius, 1/16" Circle Diam, 3/4" Cutter Diam, Shank Connection, Convex Radius Cutter, 1/2" Shank Diam, 3" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
MI ITEM #11763501
MFR #78066396
List Price$172.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/32" Radius, 1/16" Circle Diam, 3/4" Cutter Diam, Shank Connection, Convex Radius Cutter, 1/2" Shank Diam, 3" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
MI ITEM #11763501
MFR #78066396

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.83/each for your price

Overview

Mfr description
78066396 78066396 3/4X1/32 HSS SHK TY CO
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications for both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Radius
    1/32 in
  • Circle Diameter
    0.0625 in
  • Cutter Diameter
    3/4 in
  • Connection Type
    Shank
  • Material
    High Speed Steel
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    6
  • Finish Coating
    Uncoated
  • Overall Length
    3 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text