Motion
78066404
1/16" Radius, 1/8" Circle Diam, 3/4" Cutter Diam, Shank Connection, Convex Radius Cutter, 1/2" Shank Diam, 3" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
Mi Item #11763502
MFR #78066404
Price$156.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Radius, 1/8" Circle Diam, 3/4" Cutter Diam, Shank Connection, Convex Radius Cutter, 1/2" Shank Diam, 3" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
Mi Item #11763502
MFR #78066404

Mfr description
78066404 78066404 3/4X1/16 HSS SHK TY CO
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications for both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.60/each

Specifications

Dimensions

  • Circle Diameter
    0.1250 in
  • Cutter Diameter
    3/4 in
  • Overall Length
    3 in
  • Radius
    1/16 in
  • Shank Diameter
    1/2 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    6
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)