Motion
78066412
1/8" Radius, 1/4" Circle Diam, 1-1/4" Cutter Diam, Shank Connection, Convex Radius Cutter, 3/4" Shank Diam, 3-1/2" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
MI ITEM #11763503
MFR #78066412
List Price$232.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Radius, 1/4" Circle Diam, 1-1/4" Cutter Diam, Shank Connection, Convex Radius Cutter, 3/4" Shank Diam, 3-1/2" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
MI ITEM #11763503
MFR #78066412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$232.53/each for your price

Overview

Mfr description
78066412 78066412 1-1/4X1/8 HSS SHK TY C
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications for both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Radius
    1/8 in
  • Circle Diameter
    0.2500 in
  • Cutter Diameter
    1-1/4 in
  • Connection Type
    Shank
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Number Of Teeth
    6
  • Finish Coating
    Uncoated
  • Overall Length
    3-1/2 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought