Motion
78066446
1/4" Radius, 1/2" Circle Diam, 1-1/2" Cutter Diam, Shank Connection, Convex Radius Cutter, 3/4" Shank Diam, 4" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
Mi Item #11763506
MFR #78066446
Price$332.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Radius, 1/2" Circle Diam, 1-1/2" Cutter Diam, Shank Connection, Convex Radius Cutter, 3/4" Shank Diam, 4" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
Mi Item #11763506
MFR #78066446

Mfr description
78066446 78066446 1-1/2X1/4 HSS SHK TY C
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications for both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$332.90/each

Specifications

Dimensions

  • Circle Diameter
    0.5000 in
  • Cutter Diameter
    1-1/2 in
  • Overall Length
    4 in
  • Radius
    1/4 in
  • Shank Diameter
    3/4 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    6
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)