Motion
78066495
3/32" Radius, 3/16" Circle Diam, 3/4" Cutter Diam, 3/4" Cutting Width, Shank Connection, Concave Radius Cutter-1/2" Shank Diam, 3" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
MI ITEM #11763510
MFR #78066495
List Price$178.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Radius, 3/16" Circle Diam, 3/4" Cutter Diam, 3/4" Cutting Width, Shank Connection, Concave Radius Cutter-1/2" Shank Diam, 3" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
MI ITEM #11763510
MFR #78066495

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.08/each for your price

Overview

Mfr description
78066495 78066495 3/4X3/32 HSS SHK TY CO
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Circle Diameter
    0.1875 in
  • Connection Type
    Shank
  • Cutter Diameter
    3/4 in
  • Cutter Width
    0.7500 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    6
  • Overall Length
    3 in
  • Radius
    3/32 in
  • Shank Diameter
    1/2 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text