Motion
78066503
1/8" Radius, 1/4" Circle Diam, 1" Cutter Diam, 1/8" Cutting Width, Shank Connection, Concave Radius Cutter-3/4" Shank Diam, 3-1/2" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
MI ITEM #11763511
MFR #78066503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Radius, 1/4" Circle Diam, 1" Cutter Diam, 1/8" Cutting Width, Shank Connection, Concave Radius Cutter-3/4" Shank Diam, 3-1/2" OAL, High Speed Steel, Uncoated, 6 Teeth, Weldon Flat
MI ITEM #11763511
MFR #78066503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78066503 78066503 1"X1/8 HSS SHK TY CONC
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Circle Diameter
    0.2500 in
  • Connection Type
    Shank
  • Cutter Diameter
    1 in
  • Cutter Width
    0.1250 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    6
  • Overall Length
    3-1/2 in
  • Radius
    1/8 in
  • Shank Diameter
    3/4 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text