Motion
78066545
5/16" Radius, 5/8" Circle Diam, 1-1/4" Cutter Diam, Shank Connection, Concave Radius Cutter-3/4" Shank Diam, 4" OAL, High Speed Steel, Uncoated, 4 Teeth, Weldon Flat
MI ITEM #11763515
MFR #78066545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Radius, 5/8" Circle Diam, 1-1/4" Cutter Diam, Shank Connection, Concave Radius Cutter-3/4" Shank Diam, 4" OAL, High Speed Steel, Uncoated, 4 Teeth, Weldon Flat
MI ITEM #11763515
MFR #78066545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78066545 78066545 1-1/4 5/16" HSS RAD TY
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Circle Diameter
    0.6250 in
  • Connection Type
    Shank
  • Cutter Diameter
    1-1/4 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    4
  • Overall Length
    4 in
  • Radius
    5/16 in
  • Shank Diameter
    3/4 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text