Motion
78143112
#4 135° Cobalt Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-3/4" OAL, Split Point
MI ITEM #11763933
MFR #78143112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 135° Cobalt Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-3/4" OAL, Split Point
MI ITEM #11763933
MFR #78143112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78143112 78143112 NO. 4 COBALT JOBBER DR
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Cobalt
  • Finish Coating
    Oxide
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    2-1/2 in
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Overall Length
    3-3/4 in
  • Drill Bit Size
    0.2090 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    0.2090 in
  • Drill Point
    135
  • Specification
    NAS 907-J
  • Web Configuration
    Tapered
  • Web Thinning
    X-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text