Motion
78169588
#6-36 UNS High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11763935
MFR #78169588
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-36 UNS High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11763935
MFR #78169588

Mfr description
78169588 78169588 6-36 13/16" OD HSS ROU
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Outside Diameter
    13/16 in
  • Thread Size
    #6-36

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)